Beli digital indicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. Mitutoyo Digital Indicator
    Mulai

    Rp2.299.900

    Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  3. WESTWARD Digital Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.699.900

    WESTWARD Digital Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    These digital indicators are provided with a back lug for mounting and positioning. Back lugs can be clamped into position onto holders and transfer stands.
    atribut:
    • Number of Indicators: 1
    • Resolution (mm): 0.01
    • Battery Size: CR2032
    • SPC Output: No
    • Variable Resolution: No
    • UNSPSC: 41111917
  4. Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp4.899.900

    Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Stem Diameter (mm): 8
  5. SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp529.900

    SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Dial indikator digunakan untuk mengukur serta memeriksa kerataan pada sebuah bidang atau benda. Alat ukur untuk mengatur tinggi, rendah dan tingkat kemiringan sebuah benda agar memastikan permukan objek pengukuran sejajar, dengan tingkat skala pengukuran yang sangat kecil Ideal untuk proses industri, bengkel, mekanik, dan laboratorium.   Package Contents 1 x Digital dial indicator  1 x Instruction Manual 1 x Paper box
    atribut:
    • Battery Type: 1.5V LR44/SR44 battery
    • Measuring Force (N): 1.5 or less
    • Measuring Range (inch): 0.5
    • Measuring Range (mm) : 0-12.7
    • Response Speed (m/s): ≤0.6
    • Working Humidity (%RH): ≤85
    • Working Temperature (°C): 0-40
  6. SK Digital Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp1.399.900

    SK Digital Indicator (Alat Ukur Ketebalan)
    atribut:
    • Manufacturer Code: 151715
    • Measurement Range (mm): 0 to 12.7
    • Minimum Display (mm): 0.01
    • Mount Shaft Diameter (mm): 8
    • Measuring Force (N): 1.5 or less
    • Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
  7. SATA IP54 Digital Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.299.900

    SATA IP54 Digital Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    91563 IP54 digital dial indicator 0-12.7MM Product Introduction ●Dustproof cap design, less affected by the environment ●IP54 waterproof and dustproof design ●Zero reset at any position ●Metric and imperial conversion ●With data output interface
    atribut:
    • Graduation Value (mm): 0.01
  8. Non Brand Tarpaulin Korean (Terpal)
    Mulai

    Rp109.900

    Non Brand Tarpaulin Korean (Terpal)
    Deskripsi:
    Terpal putih memiliki fungsi utama sebagai penghalang atau pelindung, seperti melindungi barang dari hujan, debu, atau sinar matahari, serta bisa digunakan untuk membuat tenda atau kanopi sementara.
    atribut:
    • Material: PVC
    • Color: White
  9. Niigata Seiki (SK) Digital Indicator
    Mulai

    Rp1.299.900

    Niigata Seiki (SK) Digital Indicator
    Deskripsi:
    Digital Indicator DEI-127. - Measure surface flatness, checking tool set up, axial runout, checking squareness - Body: Steel - Easy to read, have hold fuction - Auto power off fuction after 5 minuites - Power Source CR2032 - Resolution 0.01mm, measuring Range 12.7mm - Max error: +/-20micron.
    atribut:
    • Material: Body: Steel
    • Accuracy (µm): ± 20
    • Dimensions (mm): 60x35x110
    • Instrumental Error (mm): ± 0.20
    • Measuring Force (N): 1.5
    • Measuring Range (mm) : 0-12.7
    • Minimum Display (mm): 0.01
    • Power Supply: CR2032
    • TRUSCO Number: 377-5259
  10. Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp3.399.900

    Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    atribut:
    • Display: LCD
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
  11. Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang)
    Mulai

    Rp5.299.900

    Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang)
    Deskripsi:
    Function : Zero set (INC length measurement system), Preset (ABS length measurement system origin setting), Direction switching, Tolerance judgment, 330 degrees display rotation function, Display value hold (when no externally connected device is installed), Calculation f (x) = Ax, data output (when external connection device is installed), function lock, low battery alarm, error alarm
    atribut:
    • Power Supply: SR44 (button type, silver oxide battery) x 1
    • Series: 543
  12. Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp4.299.900

    Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  13. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  14. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  15. KENTA Digital Micron Indicators (Indikator Dial Stroke Panjang)
    Mulai

    Rp8.999.900

    KENTA Digital Micron Indicators (Indikator Dial Stroke Panjang)
    Deskripsi:
    Metric/Inch system conversion at any positionRelative and absolute measurementThe main body made by aerometalWith large digital displayPreplace real position valueHigh capacity 3V Li batteryWith data output interfaceAUTO/MANUAL shutdownGlass fixed fence sensor
    atribut:
    • Resolution (mm): 0.001
  16. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  17. Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
Daftar Harga digital indicator Terbaru October 2026
Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)Rp1.799.900
Mitutoyo Digital IndicatorRp2.299.900
WESTWARD Digital Indicator (Indikator Dial Stroke Panjang)Rp1.699.900
Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)Rp4.899.900
SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan)Rp529.900
SK Digital Indicator (Alat Ukur Ketebalan)Rp1.399.900
SATA IP54 Digital Dial Indicator (Indikator Dial Stroke Panjang)Rp1.299.900
Non Brand Tarpaulin Korean (Terpal)Rp109.900
Niigata Seiki (SK) Digital IndicatorRp1.299.900
Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)Rp3.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)